Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24S732-R 7FT 7-3/8IN STD PT https://www.bdiexpress.com/medias/INDM-GCMPNTX-SCRW-CNVR-SEC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MHxpbWFnZS9qcGVnfGFHVTNMMmcyTXk4eE1EUXhPRFkzT1RZeE1UUXlNaTlKVGtSTkxVZERUVkJPVkZoZlUwTlNWMTlEVGxaU1gxTkZRMTh6TURCNE16QXdMbXB3Wnd8NGY3NjdhODRiMjk4ZDYzZTNlZmVhMzI3MTg3NjdhYWU3NDhhMjg0ZDA1Y2VhOGE5MDU1NjMwMGI0OTYwMmNlOA
21585588 Screw Conveyor Screws 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

24S732-R 7FT 7-3/8IN STD PT

Description

24S732-R 7FT 7-3/8IN STD PT SPROCKET

Conveyor Screw; Sectional; 3-7/16" Coupling Diameter; 24" Screw Diameter; 7.615 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right

Part #

24S732-R 7FT 7-3/8IN STD PT

BDI #
21585588

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
0
Product Group - BDI
M00136
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
24
Length - Feet
7.615
Direction
Right
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer URL
Long Description
Conveyor Screw; Sectional; 3-7/16" Coupling Diameter; 24" Screw Diameter; 7.615 Feet Long; 4" Pipe Diameter; 1/2" Inner Flight Thickness; 1/2" Outer Flight Thickness; Right
Inner Flight Thickness
0.5 Inch | 12.7 Millimeter
Screw Diameter
24 Inch | 609.6 Millimeter
Outer Flight Thickness
0.5 Inch | 12.7 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Coupling Diameter
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh