Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10139384 https://www.bdiexpress.com/medias/INDREXXXXXXX-10139384-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTl8aW1hZ2UvanBlZ3xhRGd4TDJneFlpOHhNRE0zTmpRek5EZzNOalEwTmk5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TXprek9EUmZNekF3ZURNd01DNXFjR2N8YTJmMjQ1NzQ2YjY4NTNiZTA0YWVjMTBmNTI0NzY4YTU2ZTJhMjZiMGMyZDYyZThmMjFmNDdlMGNlYmZlYTkxMg
24893719 Table Top Chains 

REXNORD REXNORD

10139384

Description

10139384 TABLE TOP CHAIN

Plate Top Chain; 60 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 1-1/4" Chain Width; Straight Running; Stainless Steel Pin Material; Straight

Part #

10139384

BDI #
24893719

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
60
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10139384
Weight / LBS
0.09
Long Description
Plate Top Chain; 60 Chain Size; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 1-1/4" Chain Width; Straight Running; Stainless Steel Pin Material; Straight
Chain Width
1.25 Inch | 31.75 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh