Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AS879TAB-4.5IN 81401812 https://www.bdiexpress.com/medias/INDREXXXTXXX-81430462-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMTR8aW1hZ2UvanBlZ3xhR0k0TDJneFlpOHhNRE0wTXpBek9UZ3lOems1T0M5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTXpBME5qSmZNekF3ZURNd01DNXFjR2N8MzA2MGU1NTg2YTFmNzU1ZjRjMWZlODEzOTc3ZDY4YzYwYzVhMTdmYThjNWJmZjJhYTI0OTIzNzZmMGEzY2VlYw
24110993 Table Top Chains 

REXNORD REXNORD

AS879TAB-4.5IN 81401812

Description

AS879TAB-4.5IN 81401812 TABLETOP CHAIN ; POR MTO

Plate Top Chain; 879; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Side Flexing Material Type; 2.41" Tab Width; 0.19" Plate Thickness; 0.78" Plate Height; Straight Plate Shape; 0.28" Pin Diameter

Part #

AS879TAB-4.5IN 81401812

BDI #
24110993

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.376
EAN
0793699179569
Product Group - BDI
M00330
Chain Size
879
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Anti Static
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AS879TAB-4.5IN
Manufacturer Internal Number
10144727
Weight / LBS
0.1
Long Description
Plate Top Chain; 879; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Side Flexing Material Type; 2.41" Tab Width; 0.19" Plate Thickness; 0.78" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
2.41 Inch | 61.214 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.78 Inch | 19.812 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh