

REXNORD
REXNORD
BWR831-3.25IN 81405314
REXNORD REXNORD
Description
BWR831-3.25IN 81405314 TABLETOP CHAIN ; POR MTO
Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.64" Base Width; 0.19" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
BWR831-3.25IN 81405314
BDI #
24110213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/BWR831-3-25IN-81405314/p/24110213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.272
EAN
0793699180343
Product Group - BDI
M00330
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Black Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BWR831-3.25IN
Manufacturer Internal Number
10144862
Weight / LBS
0.08
Long Description
Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.64" Base Width; 0.19" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Base Width
1.64 Inch | 41.656 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh