REXNORD
REXNORD
FTM1055 K84MM HP
REXNORD REXNORD
Description
FTM1055 K84MM HP TABLETOP CHAIN ; NON-RETURNABLE 81425501
Plate Top Chain; 1055 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 84MM Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; 44MM Base Width; Straight
Part #
FTM1055 K84MM HP
BDI #
19434130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/FTM1055-K84MM-HP/p/19434130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.58
EAN
0793699353495
Product Group - BDI
M00330
Chain Size
1055
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.11
Long Description
Plate Top Chain; 1055 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 84MM Chain Width; Side Flexing; High Performance Material Type; Stainless Steel Pin Material; 44MM Base Width; Straight
Plate Thickness
0.5 Inch | 12.7 Millimeter
Base Width
1.732 Inch | 44 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.339 Inch | 8.6 Millimeter
Chain Width
3.307 Inch | 84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh