Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HP963 SS-3.25IN 81414421 https://www.bdiexpress.com/medias/INDREXXXTXXX-81414421-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjh8aW1hZ2UvanBlZ3xhR001TDJneFlpOHhNRE0wTXpFMU1qQTFPRE01T0M5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTVRRME1qRmZNekF3ZURNd01DNXFjR2N8YzExMTJlYjBmMmRkNDdmNjU3N2I3YWYyZTkwYjliMWU5YjI5OTFkZmZiYTQ2MmY1OTgzMDY4OGNiNjQ3MDZmNA
24332839 Table Top Chains 

REXNORD REXNORD

HP963 SS-3.25IN 81414421

Description

HP963 SS-3.25IN TABLETOP CHAIN ; NON-RETURNABLE 81414421 10FT

Plate Top Chain; 963; 2 Piece Stainless Steel with Plastic Top; 3/4" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.34" Base Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight Plate Shape; 0.2" Pin Diameter

Part #

HP963 SS-3.25IN 81414421

BDI #
24332839

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.082
EAN
0698210550530
Product Group - BDI
M00136
Chain Size
963
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
25FT
Minimum Order Quantity
25FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HP963 SS-3.25IN
Manufacturer Internal Number
10145001
Weight / LBS
0.08
Long Description
Plate Top Chain; 963; 2 Piece Stainless Steel with Plastic Top; 3/4" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.34" Base Width; 0.16" Plate Thickness; 0.91" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Base Width
1.34 Inch | 34.036 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh