

REXNORD
REXNORD
N9350WS
REXNORD REXNORD
Description
N9350WS TABLETOP CHAIN ; NON-RETURNABLE 81425821 POLYMERIC
Plate Top Chain; 9350; One-Piece Plastic; 3-1/2" Chain Pitch; 2.66" Chain Width; Side Flexing Material Type; Straight Plate Shape
Part #
N9350WS
BDI #
22131064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/N9350WS/p/22131064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.817
EAN
0793699739374
Product Group - BDI
M00330
Chain Size
9350
Basic Construction
One-Piece Plastic
Component
Chain
Chain Type
Side Flexing
Material Type
Acetal
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
170 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N9350WS
Manufacturer Internal Number
10145374
Weight / LBS
0.53
Long Description
Plate Top Chain; 9350; One-Piece Plastic; 3-1/2" Chain Pitch; 2.66" Chain Width; Side Flexing Material Type; Straight Plate Shape
Chain Width
2.66 Inch | 67.564 Millimeter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh