Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NGE2251FT-TAB-K330 https://www.bdiexpress.com/medias/INDVGECHNXXX-24480044-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MTZ8aW1hZ2UvanBlZ3xhRGd5TDJnMFl5OHhNREExTmpFeE5Ea3lPVFk1TkM5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RBd05EUmZNekF3ZURNd01DNXFjR2N8ZGRhNTJiMzA0MGNlMTJmMzZjMDE0YWQ4NmY1ZWM0MDhiY2E5ODNiNzljMDAzZTNlYTMzMjM5NWI3ZTk1YzE4Yg
24480044 Table Top Chains 

SYSTEM PLAST SYSTEM PLAST

NGE2251FT-TAB-K330

Description

NGE2251FT-TAB-K330 MODULAR BELT ; GREY-BLUE

Plate Top Chain; 2251 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 83.82MM Chain Width; Straight Running | Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; Straight Plate

Part #

NGE2251FT-TAB-K330

BDI #
24480044

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.677
EAN
0726166519445
Product Group - BDI
M00132
Chain Size
2251
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10 FT
Minimum Order Quantity
10 FT
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.49
Long Description
Plate Top Chain; 2251 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 83.82MM Chain Width; Straight Running | Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; Straight Plate
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
1.31 Inch | 33.274 Millimeter
Chain Width
3.3 Inch | 83.82 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh