

SYSTEM PLAST
SYSTEM PLAST
NGE820-K350
SYSTEM PLAST SYSTEM PLAST
Description
NGE820-K350
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/2" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.654" Base Width; 0.16" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
NGE820-K350
BDI #
24481146
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE820-K350/p/24481146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.255
EAN
0726166519148
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Blue in Color
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100232
Weight / LBS
0.56
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/2" Chain Width; Straight Running | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.654" Base Width; 0.16" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Base Width
1.654 Inch | 42.012 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Chain Width
3.5 Inch | 88.9 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh