SYSTEM PLAST
SYSTEM PLAST
SSE8157-K750HBVG
SYSTEM PLAST SYSTEM PLAST
Description
SSE8157-K750HBVG SIDEFLEXING CHAIN ; POR NON RETURNABLE
Plate Top Chain; 8157; Plastic with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running; Stainless Steel Pin Material; 2.244" Base Width; 0.122" Plate Thickness; 0.508" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
SSE8157-K750HBVG
BDI #
24481632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SSE8157-K750HBVG/p/24481632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.719
EAN
0726166481377
Product Group - BDI
M00330
Chain Size
8157
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty Single Hinge
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10515
Weight / LBS
3.82
Long Description
Plate Top Chain; 8157; Plastic with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Straight Running; Stainless Steel Pin Material; 2.244" Base Width; 0.122" Plate Thickness; 0.508" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Plate Height
0.508 Inch | 12.903 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Base Width
2.244 Inch | 56.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh