REXNORD
REXNORD
TP LF845K2
REXNORD REXNORD
Description
TP LF845K2 TOP PLATE ; NON-RETURNABLE 114-954-3
845; 2 Piece Steel with Plastic Top; Top Plate; 1/2" Pitch; 2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Part #
TP LF845K2
BDI #
18138494
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TP-LF845K2/p/18138494
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.007
EAN
0698210122256
Product Group - BDI
M00330
Chain Size
845
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF845 2 IN
Weight / LBS
0.015
Long Description
845; 2 Piece Steel with Plastic Top; Top Plate; 1/2" Pitch; 2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Base Width
0.81 Inch | 20.574 Millimeter
Chain Width
2 Inch | 50.8 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh