Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TT826SS https://www.bdiexpress.com/medias/INDUSTCHNXXX-TT-1SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2MHxpbWFnZS9qcGVnfGFESTNMMmhrWVM4eE1EUXlOREUxTVRJM056VTVPQzlKVGtSVlUxUkRTRTVZV0ZoZlZGUmZNVk5UWHpNd01IZ3pNREF1YW5CbnxjMjQ0ZDc5ZDVhMDY2NzQyOTNmMmI0NzM0MWM0MmM4ZjUyYmM3NjQ1NTUzNDM5YzBhMzg3NzU3NTgzNTAzZmQ0
905397 Table Top Chains 

TSUBAKI TSUBAKI

TT826SS

Description

TT826SS 10FT ROLLER CHAIN ; 10FT/BOX

826; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; Straight Plate

Part #

TT826SS

BDI #
905397

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.82
EAN
0097039189646
Product Group - BDI
M00330
Chain Size
826
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Linear Movement
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
1.8
Long Description
826; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; Straight Plate
Base Width
1.645 Inch | 41.783 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh