Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1400V-7R23M-RM https://www.bdiexpress.com/medias/INDREXXXXXXX-24480792-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4N3xpbWFnZS9qcGVnfGFEYzVMMmhsT0M4eE1ETTRPVEF5T0RJME1UUXpPQzlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBPREEzT1RKZk16QXdlRE13TUM1cWNHY3wwNTZjMDFhMDI1MDE5MTY3MjEzYWU5N2RiYTNlMTg3ZGU2ZTQxMDExYzU2NWMxZGMwYTA2ZjI4NzQ5ODI3YjQ2
24480792 Table Top and Modular Sprockets 

SYSTEM PLAST SYSTEM PLAST

1400V-7R23M-RM

Description

1400V-7R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

Conveying Chain Sprocket; 23MM Bore; 82.55MM Pitch; 1400 Modular - Flat Top Size; 7 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 210.058MM Outside Diameter; 190MM Pitch Diameter; Smooth Running Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway

Part #

1400V-7R23M-RM

BDI #
24480792

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.665
EAN
0787405093386
Product Group - BDI
M00332
Modular - Flat Top Size
1400
Number of Teeth
7
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Smooth Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
Reinforced Polyamide
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12331
Weight / LBS
1.47
Long Description
Conveying Chain Sprocket; 23MM Bore; 82.55MM Pitch; 1400 Modular - Flat Top Size; 7 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 210.058MM Outside Diameter; 190MM Pitch Diameter; Smooth Running Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Bore
0.906 Inch | 23 Millimeter
Pitch
3.25 Inch | 82.55 Millimeter
Outside Diameter
8.27 Inch | 210.058 Millimeter
Pitch Diameter
7.48 Inch | 190 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh