SYSTEM PLAST
SYSTEM PLAST
2120-28R1-DMS-SS
SYSTEM PLAST SYSTEM PLAST
Description
2120-28R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Conveying Chain Sprocket; 1" Bore; 1/2" Pitch; 2120 Modular - Flat Top Size; 28 Teeth; A-No Hub Type; Finished Bore; Round; 4.46" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
Part #
2120-28R1-DMS-SS
BDI #
336130
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2120-28R1-DMS-SS/p/336130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.844
EAN
0726166194673
Product Group - BDI
M00332
Modular - Flat Top Size
2120
Number of Teeth
28
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
125600VS
Weight / LBS
1.86
Long Description
Conveying Chain Sprocket; 1" Bore; 1/2" Pitch; 2120 Modular - Flat Top Size; 28 Teeth; A-No Hub Type; Finished Bore; Round; 4.46" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
Bore
1 Inch | 25.4 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.46 Inch | 113.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh