SYSTEM PLAST
SYSTEM PLAST
800-21R23M-RMS
SYSTEM PLAST SYSTEM PLAST
Description
800-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
821 | 815 H; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
800-21R23M-RMS
BDI #
336781
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/800-21R23M-RMS/p/336781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.522
EAN
0726166182113
Product Group - BDI
M00332
Modular - Flat Top Size
821 | 815 H
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12901
Weight / LBS
1.15
Long Description
821 | 815 H; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.08 Inch | 129.032 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.09 Inch | 129.286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh