REXNORD
REXNORD
CI815-31T 1IN 1KW 1SS
REXNORD REXNORD
Description
CI815-31T 1IN 1KW 1SS SPROCKET ; NON-RETURNABLE 401-165-24 NON-SPLIT
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 31 Teeth; A-No Hub Type; Finished Bore; Round; 7.53" Outside Diameter; 7.45" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Part #
CI815-31T 1IN 1KW 1SS
BDI #
21556503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI815-31T-1IN-1KW-1SS/p/21556503
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.112
EAN
0662864704069
Product Group - BDI
M02312
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
31
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
815 Series Cast-Iron Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028789
Weight / LBS
6.86
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 31 Teeth; A-No Hub Type; Finished Bore; Round; 7.53" Outside Diameter; 7.45" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
7.53 Inch | 191.262 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
7.45 Inch | 189.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh