REXNORD
REXNORD
CI821-23T-1IN-KWSS-A 401-211-3
REXNORD REXNORD
Description
CI821-23T-1IN-KWSS-A 401-211-3 ; NON-RETURNABLE SPROCKET NON-SPLIT
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 821 | 815 H Modular - Flat Top Size; 23 Teeth; A-No Hub Type; Finished Bore; Round; 5.59" Outside Diameter; 5.56" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Part #
CI821-23T-1IN-KWSS-A 401-211-3
BDI #
24116425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI821-23T-1IN-KWSS-A-401-211-3/p/24116425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
3.17
EAN
0662864710046
Product Group - BDI
M00332
Modular - Flat Top Size
821 | 815 H
Number of Teeth
23
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
821 Series Cast-Iron Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028840
Weight / LBS
7
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 821 | 815 H Modular - Flat Top Size; 23 Teeth; A-No Hub Type; Finished Bore; Round; 5.59" Outside Diameter; 5.56" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; Grooved; No Split; Keyway
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
5.59 Inch | 141.986 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh