

REXNORD
REXNORD
N5996-9T-40MM-S-HS 114-2238-1
REXNORD REXNORD
Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT
Conveying Chain Sprocket; 40MM Bore; 57.15MM Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 164.084MM Outside Diameter; 167.107MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
N5996-9T-40MM-S-HS 114-2238-1
BDI #
24114155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5996-9T-40MM-S-HS-114-2238-1/p/24114155
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.399
EAN
0793699420463
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
5996 Series Molded Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10012700
Weight / LBS
0.88
Long Description
Conveying Chain Sprocket; 40MM Bore; 57.15MM Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 164.084MM Outside Diameter; 167.107MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; No Split; No Keyway
Outside Diameter
6.46 Inch | 164.084 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh