https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110838-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTV8aW1hZ2UvanBlZ3xhR1kzTDJneE9TOHhNREEzTmpVM09USXpNemd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE16aGZNekF3V0RNd01DNXFjR2N8MWJjOTM4YWZjNjBhMjExMDYxYmY4NmY5ZDI5NDA2Mzc4ZGVkYjNhNmViOWUyNjM3ZTJjOWMwNzhmZjQwNDEzZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110838-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTV8aW1hZ2UvanBlZ3xhR1kzTDJneE9TOHhNREEzTmpVM09USXpNemd5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE16aGZNekF3V0RNd01DNXFjR2N8MWJjOTM4YWZjNjBhMjExMDYxYmY4NmY5ZDI5NDA2Mzc4ZGVkYjNhNmViOWUyNjM3ZTJjOWMwNzhmZjQwNDEzZA
25110842
Material Handling
HABASIT BELTING
HABASIT BELTING
M1234 11.8INX30FT FG NT PP
HABASIT BELTING HABASIT BELTING
Description
M1234 11.8INX30FT FG NT PP ; CONVEYOR BELT
Modular Belt; 11.8" Width; 30' Length; 1/2" Pitch; Nub Top Flush Grid; White Color; Polypropylene Material; Polypropylene Rod Material
Part #
M1234 11.8INX30FT FG NT PP
BDI #
25110842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/M1234-11-8INX30FT-FG-NT-PP/p/25110842
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belt
Product Specification
11.8" Width; 30' Length; 1/2" Pitch; Nub Top Flush Grid; White Color; Polypropylene Material; Polypropylene Rod Material
Long Description
Modular Belt; 11.8" Width; 30' Length; 1/2" Pitch; Nub Top Flush Grid; White Color; Polypropylene Material; Polypropylene Rod Material

