SKF
SKF
AHX 3120
SKF SKF
Description
AHX 3120
Withdrawal Sleeve; Overall Length: 68MM; Thread Size: M110 X 2MM; Compatible Bearing Number: 23120
Part #
AHX 3120
BDI #
1419726
Details
6705.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/AHX-3120/p/1419726
Your Price
RSD 6,705.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171548
Weight / Kilogram
0.69
EAN
7316577013439
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
https://www.skf.com
Weight / LBS
0.66
Product Detail
Withdrawal Sleeve
Product Specification
Withdrawal Sleeve; Overall Length: 68MM; Thread Size: M110 X 2MM; Compatible Bearing Number: 23120
Long Description
Withdrawal Sleeve; Overall Length: 68MM; Thread Size: M110 X 2MM; Compatible Bearing Number: 23120

