Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AHX2328 https://www.bdiexpress.com/medias/INDSKFSLVXXX-1415694-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFHWXlMMmc0TUM4eE1EYzNNRGs0T1RFMU5ETXpOQzlKVGtSVFMwWlRURlpZV0ZoZk1UUXhOVFk1TkY4ek1EQjRNekF3TG1wd1p3fGEyNzM4MzYyY2Y1MDE0ZWY1ZmY2ZDdlMTExNjc1MjE1OTVhODUzN2MwODVmMDNhOGUzNzk1NjE5ODA2MzlkYzM
1154157 Mechanical Power Transmission 

FAG FAG

AHX2328

Description

AHX2328 BEARING WITHDRAWAL SLEEVE ; NON-RETURNABLE

Withdrawal Sleeve; Overall Length: 130MM; Thread Size: M155 X 3MM; Compatible Bearing Number: 22328; Taper: 1:12

Part #

AHX2328

BDI #
1154157

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 19

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171548
Weight / Kilogram
2.561
EAN
4012801208970
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
https://www.schaeffler.us
Product Detail
Withdrawal Sleeve
Product Specification
Withdrawal Sleeve; Overall Length: 130MM; Thread Size: M155 X 3MM; Compatible Bearing Number: 22328; Taper: 1:12
Long Description
Withdrawal Sleeve; Overall Length: 130MM; Thread Size: M155 X 3MM; Compatible Bearing Number: 22328; Taper: 1:12