

FENNER DRIVES
FENNER DRIVES
3/16 XLD 291 2.75/70
FENNER DRIVES FENNER DRIVES
Description
3/16 XLD 291 2.75/70 MOLDED O-RING ; NON-RETURNABLE 25/PAK
O-Ring Belt; 2.75"/70MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 291 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology; 25 Per Pack
Part #
3/16 XLD 291 2.75/70
BDI #
27572298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/3-16-XLD-291-2-75-70/p/27572298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.217
EAN
0662345276276
Product Group - BDI
M02236
Harmonized Tariff Code
3926.90.55.00
Noun
Belt
Keyword String
O-Ring
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.4775
Product Detail
O-Ring Belt
Product Specification
2.75"/70MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 291 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology
Long Description
O-Ring Belt; 2.75"/70MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 291 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology; 25 Per Pack