

FENNER DRIVES
FENNER DRIVES
3/16 XLD 304 3/75
FENNER DRIVES FENNER DRIVES
Description
3/16 XLD 304 3/75 MOLDED O-RING ; NON-RETURNABLE 25/PAK
O-Ring Belt; 3"/75MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 304 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology; 25 Per Pack
Part #
3/16 XLD 304 3/75
BDI #
27572299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/3-16-XLD-304-3-75/p/27572299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.226
EAN
0662345276283
Product Group - BDI
M02236
Harmonized Tariff Code
3926.90.55.00
Noun
Belt
Keyword String
O-Ring
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.4988
Product Detail
O-Ring Belt
Product Specification
3"/75MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 304 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology
Long Description
O-Ring Belt; 3"/75MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 304 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology; 25 Per Pack