OPTIBELT
OPTIBELT
HF150 450X20
OPTIBELT OPTIBELT
Description
LP.HF150 20X 450 ; LP.HF150 20* 450 OPT
Endless Flat Belt; 20MM Belt Width; 1MM Belt Thickness; 450MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Part #
450 2077ZA
BDI #
1406873
Details
2315.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/HF150-450X20/p/1406873
Your Price
Ft 2,315 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0.09
Product Group - BDI
M02236
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.optibelt.com
Long Description
Endless Flat Belt; 20MM Belt Width; 1MM Belt Thickness; 450MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Length
17.717 Inch | 450 Millimeter
Belt Thickness
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh