Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300-S2M-OPENU https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-SM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MTd8aW1hZ2UvanBlZ3xhRFZqTDJnek9DODVOamMyTURBeU1qazFPRE00TG1wd1p3fDc1MGI0ZDFlMTlhM2JhZjYyZDFmNjExZDU2Mjc0MDdkNzBiZGI1OGRhZmI5ZmY0NjlhZjE5MzcyYWU5MmRmOTk
144377 Drive Belts Open Profile 

BANDO BANDO

300-S2M-OPENU

Description

300-S2M-OPENU TIMING BELT ; OPEN END 196'

Synchronous; S2M; 30MM Belt Width; 59740.8MM Belt Length; Steel Tensile Material; Polyurethane Outer Material

Part #

300-S2M-OPENU

BDI #
144377

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
4.077
EAN
0649717105891
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S2M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | White Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
300-S2M-OPENU
Weight / LBS
9.048
Long Description
Synchronous; S2M; 30MM Belt Width; 59740.8MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Length
2,352 Inch | 59,740.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh