BANDO
BANDO
300-S5M-OPENU
BANDO BANDO
Description
300-S5M-OPENU TIMING BELT ; OPEN END 164'
Synchronous; S5M; 30MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
300-S5M-OPENU
BDI #
144392
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/300-S5M-OPENU/p/144392
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
5.679
EAN
0649717129224
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S5M
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
300-S5M-OPENU
Weight / LBS
11.442
Long Description
Synchronous; S5M; 30MM Belt Width; 49987.2MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
1,968 Inch | 49,987.2 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh