FENNER DRIVES
FENNER DRIVES
A/13/4L POWERTWIST DRIVE 10M
FENNER DRIVES FENNER DRIVES
Description
KP 13 POWERTWIST ; KP 13 POWERTWIST FEN
V-Belt Link; A; 1/2" Belt Width; 393.701" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
0410030
BDI #
1472727
Details
20678.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/A-13-4L-POWERTWIST-DRIVE-10M/p/1472727
Your Price
Ft 20,678 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.726
EAN
0662345011853
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
A
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Meter | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Long Description
V-Belt Link; A; 1/2" Belt Width; 393.701" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Length
393.701 Inch | 10,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh