GATES
GATES
AT10-75-10000-LLST
GATES GATES
Description
GATES AT10-75-10000-LLST
Belt, Synchronous; AT10; 75MM Belt Width; 10000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
AT10-75-10000-LLST
BDI #
15056068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/AT10-75-10000-LLST/p/15056068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; AT10; 75MM Belt Width; 10000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
393.701 Inch | 10000 Millimeter
Belt Width
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh