GATES
GATES
Drive Belt Powergrip LL3M 15mm
GATES GATES
Description
GATES Drive Belt Powergrip LL3M 15mm
Belt, Synchronous; 3M; 15MM Belt Width; Fiberglass Tensile Material; Rubber Outer Material
Part #
Drive Belt Powergrip LL3M 15mm
BDI #
15025835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/Drive-Belt-Powergrip-LL3M-15mm/p/15025835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Long Description
Belt, Synchronous; 3M; 15MM Belt Width; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh