OPTIBELT
OPTIBELT
KKA 22 LINATEX
OPTIBELT OPTIBELT
Description
OPTIBELT KKA 22 LINATEX
V-Belt; 22; 22MM Belt Width; 25000MM Belt Length; Rubber Outer Material
Part #
KKA 22 LINATEX
BDI #
1061522
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/KKA-22-LINATEX/p/1061522
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Style
V-Belt
Belt Series
22
Outer Material
Rubber
Other Features
Price Per Meter | 1 Band | Non Reinforced | Polyurethane Body | Red Linatex Rubber Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Manufacturer Item Number
KKA22LINATEX
Long Description
V-Belt; 22; 22MM Belt Width; 25000MM Belt Length; Rubber Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Length
984.252 Inch | 25000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh