Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KKA 8 HV2 LAMINATE https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-LT-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxNHxpbWFnZS9qcGVnfGFHUTVMMmhrWlM4NU5qYzJNRGc0TmpBMk56VXdMbXB3Wnd8YWJkNjg3ZGRmOGMzZWVlY2E5MGI4YWI3YzhlYmM3MWY2YzFiNTI1YmYyMjU0YjU3ZTE0OTU1NDA4ZjNjM2I1Yw
1070829 Drive Belts Open Profile 

OPTIBELT OPTIBELT

KKA 8 HV2 LAMINATE

Description

OPTIBELT KKA 8 HV2 LAMINATE

V-Belt Laminated Top; 8; 8MM Belt Width; 50000MM Belt Length; Polyurethane Outer Material

Part #

KKA 8 HV2 LAMINATE

BDI #
1070829

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Style
V-Belt Laminated Top
Belt Series
8
Outer Material
Polyurethane
Other Features
Price Per Meter | 1 Band | Non Reinforced | Transparent Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
KKA8HV2LAMINATE
Long Description
V-Belt Laminated Top; 8; 8MM Belt Width; 50000MM Belt Length; Polyurethane Outer Material
Belt Width
0.315 Inch | 8 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh