

BANDO
BANDO
L075-OPEN
BANDO BANDO
Description
L075-OPEN TIMING BELT ; OPEN END 104' 3/4
Synchronous; L; 3/4" Belt Width; 1248" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
L075-OPEN
BDI #
144349
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/L075-OPEN/p/144349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.275
EAN
0649717105228
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
L075-OPEN
Weight / LBS
5.079
Long Description
Synchronous; L; 3/4" Belt Width; 1248" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Length
1,248 Inch | 31,699.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh