GATES
GATES
LL8MR20-ST
GATES GATES
Description
LL 8MR-20 STEEL
Synchronous; 8MR; 20MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
Part #
9396-10049
BDI #
15000700
Details
23278.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL8MR20-ST/p/15000700
Your Price
Ft 23,278 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.123
EAN
5412571376470
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
8MR
Tensile Material
Steel
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 392 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
LL8MR20ST
Manufacturer Internal Number
9396-10049
Weight / LBS
28.42
Long Description
Synchronous; 8MR; 20MM Belt Width; 15240MM Belt Length; Steel Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh