Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

O-OE 13 POLYESTER / RED https://www.bdiexpress.com/medias/INDXXXOBLTXX-V-PT-OE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY3MHxpbWFnZS9qcGVnfGFEazRMMmd4WlM4NU16RTFNREl5T0RZME5ERTBMbXB3Wnd8ODJlNDQ4NWZmN2FhNzExOTE0ZmNjZTYzMWY3NTY3NmQ4MWZlYjU0ZmQzY2FkNTNiOGZjZTkxZDg4MmY4MmI2NA
1058173 Drive Belts Open Profile 

OPTIBELT OPTIBELT

O-OE 13 POLYESTER / RED

Description

O-OE 13 POLYESTER V-BELT ; OPEN END GREEN

V-Belt Punched Top; 13; 13MM Belt Width; 50000MM Belt Length; Polyester Outer Material

Part #

O-OE 13 POLYESTER / RED

BDI #
1058173

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.118
EAN
4014486138474
Product Group - BDI
M02236
Belt Style
V-Belt Punched Top
Belt Series
13
Outer Material
Polyester
Other Features
Price Per Meter | 1 Band | Non Reinforced | Red Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
OOE13POLYESTERRED
Weight / LBS
13.228
Long Description
V-Belt Punched Top; 13; 13MM Belt Width; 50000MM Belt Length; Polyester Outer Material
Belt Width
0.512 Inch | 13 Millimeter
Belt Length
1,968.504 Inch | 50,000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh