Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WH-1000-100-LLUKNTB https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-PGMRW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNnxpbWFnZS9qcGVnfGFEY3hMMmc0TXk4NU16RTFNREl6TXpVMU9UTTBMbXB3Wnd8MTBkNzFmYzNmMzE5NTFhZDIxYzMwZTI3OWEyZDA4NDFmNzMzODNiMTUwYTJjMzNmOWYwNjU3ZmFmNTgyODYwNQ
1137204 Drive Belts Open Profile 

GATES GATES

WH-1000-100-LLUKNTB

Description

GATES WH-1000-100-LLUKNTB

Synchronous; WH; 10" Belt Width; 1200" Belt Length; Kevlar Tensile Material; Nylon Outer Material

Part #

WH-1000-100-LLUKNTB

BDI #
1137204

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.254
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
WH
Tensile Material
Kevlar
Outer Material
Nylon
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Polyurethane Body
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
WH-1000-100-LLUKNTB
Manufacturer Internal Number
7787-1388
Weight / LBS
0.56
Long Description
Synchronous; WH; 10" Belt Width; 1200" Belt Length; Kevlar Tensile Material; Nylon Outer Material
Belt Width
10 Inch | 254 Millimeter
Belt Length
1,200 Inch | 30,480 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh