Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WH-800-200-LLUKHBFDA https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-PGMRW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNnxpbWFnZS9qcGVnfGFEY3hMMmc0TXk4NU16RTFNREl6TXpVMU9UTTBMbXB3Wnd8MTBkNzFmYzNmMzE5NTFhZDIxYzMwZTI3OWEyZDA4NDFmNzMzODNiMTUwYTJjMzNmOWYwNjU3ZmFmNTgyODYwNQ
1137308 Drive Belts Open Profile 

GATES GATES

WH-800-200-LLUKHBFDA

Description

GATES WH-800-200-LLUKHBFDA

Synchronous; WH; 8" Belt Width; 2400" Belt Length; Kevlar Tensile Material; Polyurethane Outer Material

Part #

WH-800-200-LLUKHBFDA

BDI #
1137308

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.295
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
WH
Tensile Material
Kevlar
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Heavy Backing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
WH-800-200-LLUKHBFDA
Manufacturer Internal Number
7787-1475
Weight / LBS
0.65
Long Description
Synchronous; WH; 8" Belt Width; 2400" Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Belt Length
2,400 Inch | 60,960 Millimeter
Belt Width
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh