

BANDO
BANDO
XL031-OPENU
BANDO BANDO
Description
XL031-OPENU TIMING BELT ; OPEN END 164'
Synchronous; XL; 5/16" Belt Width; 1968" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
XL031-OPENU
BDI #
144404
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/XL031-OPENU/p/144404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.871
EAN
0649717105655
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | White Color
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
XL031-OPENU
Weight / LBS
1.924
Long Description
Synchronous; XL; 5/16" Belt Width; 1968" Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.313 Inch | 7.95 Millimeter
Belt Length
1,968 Inch | 49,987.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh