

CONTINENTAL
CONTINENTAL
1900M14
CONTINENTAL CONTINENTAL
Description
1900M14 ; POR POLY V BELT
M; Poly-V; 3/8" Pitch; 190" Belt Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1900M14
BDI #
17229182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1900M14/p/17229182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
10.487
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1900M14
Long Description
M; Poly-V; 3/8" Pitch; 190" Belt Pitch Length; 5-1/4" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
190 Inch | 4826 Millimeter
Belt Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh