OPTIBELT
OPTIBELT
2120L3 ; PL5385-3
OPTIBELT OPTIBELT
Description
2120L3 ; PL5385-3 V-BELT
Poly-V Belt; L; 3/16" Pitch; 212" Belt Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
2120L3 ; PL5385-3
BDI #
1078296
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2120L3-;-PL5385-3/p/1078296
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.662
EAN
4014486112696
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Long Description
Poly-V Belt; L; 3/16" Pitch; 212" Belt Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
212 Inch | 5384.8 Millimeter
Belt Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh