Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2PJ905 https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDl8aW1hZ2UvanBlZ3xhRE0zTDJnM09TOHhNRE14TnpFMU16SXdOak13TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4eVFrNUVYek13TUhnek1EQXVhbkJufGU0NjI4YzRjN2E3NjE1MWY3OTBjY2YwOWI5N2E4MmE3NWIwYTI5ZTc2NzExZGRjYzc0MTA5MDI2YzE1NzVjZDA
20908218 Drive Belts Poly-V 

GATES GATES

2PJ905

Description

2PJ905 ; POR AUTOMOTIVE MICRO-V BELT

Belt, Poly-V; PJ; 2.34 MM Pitch; 905MM Belt Pitch Length; 4.68MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

2PJ905

BDI #
20908218

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0770075258780
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; PJ; 2.34 MM Pitch; 905MM Belt Pitch Length; 4.68MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.184 Inch | 4.68 Millimeter
Belt Pitch Length
35.63 Inch | 905 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh