

GATES
GATES
400J124 ; PJ1016-124
GATES GATES
Description
PJ1016/400J MICROV VAR RIB
J; Poly-V; 3/32" Pitch; 40" Belt Pitch Length; 11-5/8" Belt Width; 124 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
9465-04004
BDI #
15010338
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/400J124-;-PJ1016-124/p/15010338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.009
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
124 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.009
Long Description
J; Poly-V; 3/32" Pitch; 40" Belt Pitch Length; 11-5/8" Belt Width; 124 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
11.625 Inch | 295.275 Millimeter
Belt Pitch Length
40 Inch | 1016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh