

GATES
GATES
655J47 ; PJ1663-47
GATES GATES
Description
GATES 655J47 ; PJ1663-47
PJ; Poly-V; 2.34MM Pitch; 1663MM Belt Pitch Length; 109.98MM Belt Width; 47 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
655J47 ; PJ1663-47
BDI #
20481547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/655J47-;-PJ1663-47/p/20481547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.144
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
47 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.144
Long Description
PJ; Poly-V; 2.34MM Pitch; 1663MM Belt Pitch Length; 109.98MM Belt Width; 47 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4.33 Inch | 109.98 Millimeter
Belt Pitch Length
65.472 Inch | 1663 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh