

GATES
GATES
675L20 ; PL1715-20
GATES GATES
Description
675L20 ; PL1715-20 V-BELT ; NON-RETURNABLE 67.5" OL 20RIB
Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 67-1/2" Belt Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
9467-22096
BDI #
17008181
Details
101279.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/675L20-;-PL1715-20/p/17008181
Your Price
Ft 101,279 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.36
EAN
0072053300123
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
20 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Micro-V
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
917306720
Weight / LBS
3
Long Description
Poly-V Belt; L Series; 3/16 Inch Belt Pitch; 67-1/2" Belt Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Pitch Length
67.5 Inch | 1714.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh