

GATES
GATES
6PK1873
GATES GATES
Description
GATES 6PK1873
Belt, Poly-V; PK; 3.56 MM Pitch; 1873MM Belt Pitch Length; 21.36MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
6PK1873
BDI #
20289545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/6PK1873/p/20289545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.001
Product Group - BDI
A00
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Poly-V; PK; 3.56 MM Pitch; 1873MM Belt Pitch Length; 21.36MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.841 Inch | 21.36 Millimeter
Belt Pitch Length
73.74 Inch | 1873 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh