Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

815L3 ; PL2070-3 https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjV8aW1hZ2UvanBlZ3xhR05rTDJneFlTOHhNRGN4TVRJek5qY3dOak16TkM5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6TmZNekF3ZURNd01DNXFjR2N8ZjVlODJhODM2YmYxMTMxMjhjNzMzOGY5MmZlNmU3OWI4ZjA0ZGE4MjA3ZTZmMTg5YmMyZWIyYWE1NWFlODhmYg
1078066 Drive Belts Poly-V 

OPTIBELT OPTIBELT

815L3 ; PL2070-3

Description

815L3 ; PL2070-3 V-BELT ; NON-RETURNABLE RIBBED L SERIES POLYESTER

Poly-V Belt; L Series; 3/16 Inch Pitch; 81-1/2" Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material

Part #

815L3 ; PL2070-3

BDI #
1078066

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.254
EAN
4014486112436
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
815L3
Weight / LBS
0.56
Long Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 81-1/2" Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material
Belt Pitch Length
81.5 Inch | 2,070.1 Millimeter
Belt Width
0.562 Inch | 14.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh