

GATES
GATES
820J6 ; PJ2083-6
GATES GATES
Description
PJ2083-6
Micro-V Belt; 6 Rib; 82" Outside Length; 3/32" Width Per Rib; 5/32" Cross Section Height; Oil and Heat Resistant Chloroprene Material; Fiber Reinforced Ribs
Part #
PJ2083-6
BDI #
21492099
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/820J6-;-PJ2083-6/p/21492099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.39
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.12
Long Description
Micro-V Belt; 6 Rib; 82" Outside Length; 3/32" Width Per Rib; 5/32" Cross Section Height; Oil and Heat Resistant Chloroprene Material; Fiber Reinforced Ribs
Belt Pitch Length
82 Inch | 2082.8 Millimeter
Belt Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh