https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzN8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNREk1TXpRek5UQXpPVGMzTkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGE2MjY1NzYyMTI3NzU0ODU2ZjM5NTU3ZDI3ZTQ2MTI1MDdhNGQ3MTYyYmEwNzJjZjFkZWY1MWEyNDY3ZTJiNTM
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzN8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNREk1TXpRek5UQXpPVGMzTkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGE2MjY1NzYyMTI3NzU0ODU2ZjM5NTU3ZDI3ZTQ2MTI1MDdhNGQ3MTYyYmEwNzJjZjFkZWY1MWEyNDY3ZTJiNTM
MAUREY
MAUREY
975L8
MAUREY MAUREY
Description
975L8 POLY-V BELT
L; Poly-V; 3/16 Inch Pitch; 97-1/2" Belt Pitch Length; 1-1/2" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
975L8
BDI #
643942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/975L8/p/643942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.742
EAN
0640965130161
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
975L8
Weight / LBS
1
Long Description
L; Poly-V; 3/16 Inch Pitch; 97-1/2" Belt Pitch Length; 1-1/2" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Pitch Length
97.5 Inch | 2,476.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

