Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PH1980/7 MA https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-7BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjR8aW1hZ2UvanBlZ3xhR05sTDJneVpTOHhNREUyTXpJeE56ZzFPRFU1TUM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4M1FrNUVYek13TUhnek1EQXVhbkJufDcxMzg5MmVkZTdkNjZhZDY5N2E0OWU0NWY2M2Q3YmFhOTUzMDFlODc4YTdmYjk4Y2U0ZWRhYTg3OTAxODkxNmI
1485550 Drive Belts Poly-V 

HUTCHINSON HUTCHINSON

PH1980/7 MA

Description

PH1980/7 MA ; PH1980/7 MA HUT

Belt, Poly-V; PH; 1.6MM Pitch; 1980MM Belt Pitch Length; 11.2MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PH1980/7 MA

BDI #
1485550

Details

548.18 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 548 / each
Ft 1,300 / each
BDIExpress
QTY

Inventory

Total: 15

Brand
Manufacturer Name
HUTCHINSON
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.391
Product Group - BDI
M02356
Belt Series
PH
Belt Style
Poly-V
Belt Pitch
1.6 MM
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.hutchinsontransmission.com
Long Description
Belt, Poly-V; PH; 1.6MM Pitch; 1980MM Belt Pitch Length; 11.2MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.441 Inch | 11.2 Millimeter
Belt Pitch Length
77.953 Inch | 1980 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh