Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHG 16PM2921 https://www.bdiexpress.com/medias/INDSKFXXXXXX-24760422-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1MHxpbWFnZS9qcGVnfGFHVXpMMmhtWWk4eE1ETXhNRFExTkRNeE1qazVNQzlKVGtSVFMwWllXRmhZV0ZoZk1qUTNOakEwTWpKZk16QXdlRE13TUM1cWNHY3w3ZGM0ZTY4ZDY5ZDBlNjFjYmQxMjk5ZDM5YzFjY2JjYjc3ZjE0MWEyYTYzN2NiZmI5NGU0YWU5NTYzMmRjZTZi
24760309 Drive Belts Poly-V 

SKF SKF

PHG 16PM2921

Description

PHG 16PM2921 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

Poly-V Belt; PM Series; 9.4MM Belt Pitch; 2921MM Belt Pitch Length; 150.4MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PHG 16PM2921

BDI #
24760309

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
19.107
EAN
7316575234409
Product Group - BDI
M02356
Belt Series
PM
Belt Style
Poly-V
Belt Pitch
9.4 MM
Number of Bands
16 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Poly-V Belt; PM Series; 9.4MM Belt Pitch; 2921MM Belt Pitch Length; 150.4MM Belt Width; 16 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
5.921 Inch | 150.4 Millimeter
Belt Pitch Length
115 Inch | 2921 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh