

OPTIBELT
OPTIBELT
PK1215-10
OPTIBELT OPTIBELT
Description
PK1215-10 TM ; PK1215-10 TM OPT
Belt, Poly-V; PK; 3.56MM Pitch; 1215MM Belt Pitch Length; 35.6MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
10PK1215
BDI #
1472188
Details
3292.8
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK1215-10/p/1472188
Your Price
Ft 3,293 / each
Ft 14,523 / each BDIExpress
Ft 14,523 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.146
Product Group - BDI
M02236
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 1215MM Belt Pitch Length; 35.6MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.402 Inch | 35.6 Millimeter
Belt Pitch Length
47.835 Inch | 1215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh